Precision Machine-Ready Blank
Mfr # GB-7075-0375-04-12
Zoro # G815549463
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Material Grade
7075
Yield Strength
63 ksi
Shape
Plate
Overall Length
12 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB-7075-0375-04-12
Zoro #
G815549463
UPC #
847554018101
Country of Origin
United States
Dimensions
Overall Length
12 in
Width Tolerance
+0.063 in/0 in
Thickness
0.375 in
Length Tolerance
+0.063 in/0 in
Overall Width
4 in
Details
Item
Aluminum Precision Blank
Material Grade
7075
Yield Strength
63 ksi
Shape
Plate
System of Measurement
Inch
Thickness Tolerance
+/-0.002 in
Temper
T651
Elongation
11 %
Heat Treatment
Tempered
Includes Material Certificate
Material Certificate with Lot Number
Material
Aluminum
Resistance Properties
Corrosion-Resistant
Tensile Strength
73 ksi
Heat Treatable
Heat Treatable
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 12 in, Length Tolerance +0.063 in/0 in, Overall Width 4 in, Width Tolerance +0.063 in/0 in, Thickness 0.375 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.