Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # GB-7075-0375-12-24

  • Zoro # G515549879


product price: $536.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Width Tolerance
+0.063 in/0 in
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant
Temper
T651
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB-7075-0375-12-24
Zoro #
G515549879
UPC #
847554018163
Country of Origin
United States

Dimensions

Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in
Overall Length
24 in
Overall Width
12 in
Thickness
0.375 in

Details

Item
Aluminum Precision Blank
Material
Aluminum
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant
Temper
T651
Yield Strength
63 ksi
Tensile Strength
73 ksi
Material Grade
7075
Includes Material Certificate
Material Certificate with Lot Number
Thickness Tolerance
+/-0.002 in
Shape
Plate
Elongation
11 %
System of Measurement
Inch
Heat Treatment
Tempered

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 24 in, Length Tolerance +0.063 in/0 in, Overall Width 12 in, Width Tolerance +0.063 in/0 in, Thickness 0.375 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.