Precision Machine-Ready Blank
Mfr # GB-7075-0375-24-24
Zoro # G915549851
product price: $1,043.99
/ea
Free Shipping & Returns
Key Features
Elongation
11 %
System of Measurement
Inch
Thickness
0.375 in
Resistance Properties
Corrosion-Resistant
Includes Material Certificate
Material Certificate with Lot Number
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GB-7075-0375-24-24
Zoro #
G915549851
UPC #
847554018187
Country of Origin
United States
Dimensions
Thickness
0.375 in
Overall Length
24 in
Length Tolerance
+0.063 in/0 in
Overall Width
24 in
Width Tolerance
+0.063 in/0 in
Details
Item
Aluminum Precision Blank
Elongation
11 %
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Includes Material Certificate
Material Certificate with Lot Number
Temper
T651
Tensile Strength
73 ksi
Material
Aluminum
Yield Strength
63 ksi
Heat Treatment
Tempered
Material Grade
7075
Thickness Tolerance
+/-0.002 in
Shape
Plate
Heat Treatable
Heat Treatable
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 24 in, Length Tolerance +0.063 in/0 in, Overall Width 24 in, Width Tolerance +0.063 in/0 in, Thickness 0.375 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.