Precision Machine-Ready Blank
Mfr # GB-7075-0500-06-06
Zoro # G115549705
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Yield Strength
63 ksi
Length Tolerance
+0.063 in/0 in
Material
Aluminum
Thickness Tolerance
+/-0.002 in
Heat Treatable
Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GB-7075-0500-06-06
Zoro #
G115549705
UPC #
847554018217
Country of Origin
United States
Dimensions
Length Tolerance
+0.063 in/0 in
Overall Length
6 in
Overall Width
6 in
Thickness
0.5 in
Width Tolerance
+0.063 in/0 in
Details
Item
Aluminum Precision Blank
Yield Strength
63 ksi
Material
Aluminum
Thickness Tolerance
+/-0.002 in
Heat Treatable
Heat Treatable
Tensile Strength
73 ksi
System of Measurement
Inch
Heat Treatment
Tempered
Includes Material Certificate
Material Certificate with Lot Number
Temper
T651
Elongation
11 %
Material Grade
7075
Resistance Properties
Corrosion-Resistant
Shape
Plate
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 6 in, Length Tolerance +0.063 in/0 in, Overall Width 6 in, Width Tolerance +0.063 in/0 in, Thickness 0.5 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.