Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-7075-0750-02-12

  • Zoro # G015550351


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
73 ksi
System of Measurement
Inch
Temper
T651
Material
Aluminum
Material Grade
7075
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB-7075-0750-02-12
Zoro #
G015550351
UPC #
847554018392
Country of Origin
United States

Dimensions

Thickness
0.75 in
Length Tolerance
+0.063 in/0 in
Overall Length
12 in
Width Tolerance
+0.063 in/0 in
Overall Width
2 in

Details

Item
Aluminum Precision Blank
Tensile Strength
73 ksi
System of Measurement
Inch
Temper
T651
Material
Aluminum
Material Grade
7075
Thickness Tolerance
+/-0.002 in
Yield Strength
63 ksi
Elongation
11 %
Includes Material Certificate
Material Certificate with Lot Number
Shape
Plate
Resistance Properties
Corrosion-Resistant
Heat Treatment
Tempered
Heat Treatable
Heat Treatable

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 12 in, Length Tolerance +0.063 in/0 in, Overall Width 2 in, Width Tolerance +0.063 in/0 in, Thickness 0.75 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.