Precision Machine-Ready Blank
Mfr # GB-7075-0750-24-24
Zoro # G415550289
product price: $1,991.99
/ea
Free Shipping & Returns
Key Features
Overall Width
24 in
Elongation
11 %
Overall Length
24 in
Temper
T651
Shape
Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GB-7075-0750-24-24
Zoro #
G415550289
UPC #
847554018484
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Length
24 in
Thickness
0.75 in
Length Tolerance
+0.063 in/0 in
Width Tolerance
+0.063 in/0 in
Details
Item
Aluminum Precision Blank
Elongation
11 %
Temper
T651
Shape
Plate
Thickness Tolerance
+/-0.002 in
Material
Aluminum
Heat Treatment
Tempered
Tensile Strength
73 ksi
Resistance Properties
Corrosion-Resistant
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
7075
Yield Strength
63 ksi
System of Measurement
Inch
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 24 in, Length Tolerance +0.063 in/0 in, Overall Width 24 in, Width Tolerance +0.063 in/0 in, Thickness 0.75 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.