Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-7075-1000-06-12

  • Zoro # G415550081


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Flatness Tolerance
+0.002 in/+0.01 in
Heat Treatment
Tempered
Brinell Hardness
150 HBW
Rockwell Hardness
80 HRB
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB-7075-1000-06-12
Zoro #
G415550081
UPC #
847554018521
Country of Origin
United States

Dimensions

Width Tolerance
+0.063 in/0 in
Thickness
1 in
Overall Width
6 in
Overall Length
12 in
Length Tolerance
+0.063 in/0 in

Details

Item
Aluminum Precision Blank
Flatness Tolerance
+0.002 in/+0.01 in
Heat Treatment
Tempered
Brinell Hardness
150 HBW
Rockwell Hardness
80 HRB
System of Measurement
Inch
Tensile Strength
73 ksi
Includes Material Certificate
Material Certificate with Lot Number
Tolerance Rating
Tight
Temper
T651
Heat Treatable
Heat Treatable
Mechanical Finish
Precision Ground
Yield Strength
63 ksi
Elongation
11 %
Straightness Tolerance
Not Rated
Thickness Tolerance
+/-0.002 in
Material
Aluminum
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant
Material Grade
7075

Description

Aluminum Precision Blank, Aluminum, 7075, T651, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 6 in Overall Width, Width Tolerance +0.063 in/0 in, 1 in Thickness, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Yield Strength 63 ksi, Tensile Strength 73 ksi, 150 HBW Brinell Hardness, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.