Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-7075-1000-18-18

  • Zoro # G115550251


product price: $1,303.99
/ea
Free Shipping & Returns

Key Features

Resistance Properties
Corrosion-Resistant
Material
Aluminum
Overall Length
18 in
Overall Width
18 in
Yield Strength
63 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB-7075-1000-18-18
Zoro #
G115550251
UPC #
847554018576
Country of Origin
United States

Dimensions

Overall Length
18 in
Overall Width
18 in
Thickness
1 in
Length Tolerance
+0.063 in/0 in
Width Tolerance
+0.063 in/0 in

Details

Item
Aluminum Precision Blank
Resistance Properties
Corrosion-Resistant
Material
Aluminum
Yield Strength
63 ksi
Material Grade
7075
Heat Treatable
Heat Treatable
Thickness Tolerance
+/-0.002 in
Heat Treatment
Tempered
System of Measurement
Inch
Shape
Plate
Includes Material Certificate
Material Certificate with Lot Number
Elongation
11 %
Tensile Strength
73 ksi
Temper
T651

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 18 in, Length Tolerance +0.063 in/0 in, Overall Width 18 in, Width Tolerance +0.063 in/0 in, Thickness 1 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.