Precision Machine-Ready Blank
Mfr # MB-6061-0236-04-24
Zoro # G915550130
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Elongation
17 %
Thickness Tolerance
+/-0.002 in
Material Grade
6061
Material
Aluminum
Heat Treatment
Tempered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MB-6061-0236-04-24
Zoro #
G915550130
UPC #
847554018620
Country of Origin
United States
Dimensions
Overall Width
4 in
Overall Length
24 in
Length Tolerance
+/-0.002 in
Width Tolerance
+/-0.002 in
Thickness
0.236 in
Details
Item
Aluminum Precision Blank
Elongation
17 %
Thickness Tolerance
+/-0.002 in
Material Grade
6061
Material
Aluminum
Heat Treatment
Tempered
Tensile Strength
45 ksi
Shape
Sheet
Yield Strength
40 ksi
Temper
T651
System of Measurement
Inch
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Corrosion-Resistant
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 24 in, Length Tolerance +/-0.002 in, Overall Width 4 in, Width Tolerance +/-0.002 in, Thickness 0.236 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.