Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # MB-6061-0236-12-24

  • Zoro # G415549986


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Resistance Properties
Corrosion-Resistant
Length Tolerance
+/-0.002 in
Heat Treatment
Tempered
Thickness Tolerance
+/-0.002 in
Tensile Strength
45 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB-6061-0236-12-24
Zoro #
G415549986
UPC #
847554018675
Country of Origin
United States

Dimensions

Length Tolerance
+/-0.002 in
Thickness
0.236 in
Overall Length
24 in
Overall Width
12 in
Width Tolerance
+/-0.002 in

Details

Item
Aluminum Precision Blank
Resistance Properties
Corrosion-Resistant
Heat Treatment
Tempered
Thickness Tolerance
+/-0.002 in
Tensile Strength
45 ksi
Yield Strength
40 ksi
Material
Aluminum
Elongation
17 %
Temper
T651
Includes Material Certificate
Material Certificate with Lot Number
Shape
Sheet
System of Measurement
Inch
Material Grade
6061
Heat Treatable
Heat Treatable

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 24 in, Length Tolerance +/-0.002 in, Overall Width 12 in, Width Tolerance +/-0.002 in, Thickness 0.236 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.