Precision Machine-Ready Blank
Mfr # MB-6061-0315-06-06
Zoro # G215550380
product price: $78.75
/ea
Free Shipping & Returns
Key Features
Thickness
0.315 in
Thickness Tolerance
+/-0.002 in
Overall Width
6 in
Yield Strength
40 ksi
Heat Treatable
Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MB-6061-0315-06-06
Zoro #
G215550380
UPC #
847554018736
Country of Origin
United States
Dimensions
Thickness
0.315 in
Overall Width
6 in
Length Tolerance
+/-0.002 in
Width Tolerance
+/-0.002 in
Overall Length
6 in
Details
Item
Aluminum Precision Blank
Thickness Tolerance
+/-0.002 in
Yield Strength
40 ksi
Heat Treatable
Heat Treatable
Tensile Strength
45 ksi
Shape
Plate
Temper
T651
System of Measurement
Inch
Elongation
17 %
Material Grade
6061
Resistance Properties
Corrosion-Resistant
Heat Treatment
Tempered
Material
Aluminum
Includes Material Certificate
Material Certificate with Lot Number
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 6 in, Length Tolerance +/-0.002 in, Overall Width 6 in, Width Tolerance +/-0.002 in, Thickness 0.315 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.