Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # MB-6061-0315-06-24

  • Zoro # G815573529


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Width Tolerance
+/-0.002 in
Thickness
0.315 in
Yield Strength
40 ksi
Temper
T651
Tensile Strength
45 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MB-6061-0315-06-24
Zoro #
G815573529
UPC #
847554018767
Country of Origin
United States

Dimensions

Width Tolerance
+/-0.002 in
Thickness
0.315 in
Length Tolerance
+/-0.002 in
Overall Width
6 in
Overall Length
24 in

Details

Item
Aluminum Precision Blank
Yield Strength
40 ksi
Temper
T651
Tensile Strength
45 ksi
Thickness Tolerance
+/-0.002 in
Material
Aluminum
System of Measurement
Inch
Fabrication
Hot Rolled
Brinell Hardness
95 HBW
Mechanical Finish
Precision Ground, Mill
Straightness Tolerance
Not Rated
Galvanized
Not Galvanized
Heat Treatable
Heat Treatable
Flatness Tolerance
+0.002 in/+0.01 in
Material Grade
6061
Rockwell Hardness
60 HRB
Includes Material Certificate
Material Certificate with Lot Number
Tolerance Rating
Tight
Elongation
17 %
Resistance Properties
Corrosion-Resistant
Heat Treatment
Tempered

Description

Aluminum Precision Blank, Aluminum, 6061, T651, 24 in Overall Length, Length Tolerance +/-0.002 in, 6 in Overall Width, Width Tolerance +/-0.002 in, 0.315 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Mill, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.