Precision Machine-Ready Blank
Mfr # MB-6061-0315-12-24
Zoro # G315573678
product price: $362.99
/ea
Free Shipping & Returns
Key Features
Yield Strength
40 ksi
Length Tolerance
+/-0.002 in
Temper
T651
Thickness Tolerance
+/-0.002 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MB-6061-0315-12-24
Zoro #
G315573678
UPC #
847554018781
Country of Origin
United States
Dimensions
Length Tolerance
+/-0.002 in
Thickness
0.315 in
Width Tolerance
+/-0.002 in
Overall Length
24 in
Overall Width
12 in
Details
Item
Aluminum Precision Blank
Yield Strength
40 ksi
Temper
T651
Thickness Tolerance
+/-0.002 in
Material
Aluminum
Tensile Strength
45 ksi
Heat Treatable
Heat Treatable
Elongation
17 %
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Heat Treatment
Tempered
Resistance Properties
Corrosion-Resistant
Shape
Plate
Material Grade
6061
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 24 in, Length Tolerance +/-0.002 in, Overall Width 12 in, Width Tolerance +/-0.002 in, Thickness 0.315 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.