Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # MB-6061-0984-06-12

  • Zoro # G415574216


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
45 ksi
Thickness
0.984 in
Length Tolerance
+/-0.002 in
Yield Strength
40 ksi
Thickness Tolerance
+/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MB-6061-0984-06-12
Zoro #
G415574216
UPC #
847554019153
Country of Origin
United States

Dimensions

Thickness
0.984 in
Length Tolerance
+/-0.002 in
Width Tolerance
+/-0.002 in
Overall Width
6 in
Overall Length
12 in

Details

Item
Aluminum Precision Blank
Tensile Strength
45 ksi
Yield Strength
40 ksi
Thickness Tolerance
+/-0.002 in
Material
Aluminum
Temper
T651
Galvanized
Not Galvanized
Mechanical Finish
Precision Ground, Mill
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Elongation
17 %
Flatness Tolerance
+0.002 in/+0.01 in
Tolerance Rating
Tight
Fabrication
Hot Rolled
Heat Treatment
Tempered
Brinell Hardness
95 HBW
Material Grade
6061
Straightness Tolerance
Not Rated
Heat Treatable
Heat Treatable
Rockwell Hardness
60 HRB

Description

Aluminum Precision Blank, Aluminum, 6061, T651, 12 in Overall Length, Length Tolerance +/-0.002 in, 6 in Overall Width, Width Tolerance +/-0.002 in, 0.984 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Mill, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.