Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # MG-6061-0236-06-24

  • Zoro # G015574470


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Length Tolerance
+0.063 in/0 in
Temper
T651
Yield Strength
40 ksi
Thickness
0.236 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MG-6061-0236-06-24
Zoro #
G015574470
UPC #
847554019368
Country of Origin
United States

Dimensions

Length Tolerance
+0.063 in/0 in
Thickness
0.236 in
Width Tolerance
+0.063 in/0 in
Overall Width
6 in
Overall Length
24 in

Details

Item
Aluminum Precision Blank
Temper
T651
Yield Strength
40 ksi
Material
Aluminum
Thickness Tolerance
+/-0.002 in
Tensile Strength
45 ksi
Galvanized
Not Galvanized
Mechanical Finish
Precision Ground
Resistance Properties
Corrosion-Resistant
System of Measurement
Inch
Elongation
17 %
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Hot Rolled
Rockwell Hardness
60 HRB
Heat Treatable
Heat Treatable
Straightness Tolerance
Not Rated
Tolerance Rating
Tight
Flatness Tolerance
+0.002 in/+0.01 in
Material Grade
6061
Heat Treatment
Tempered
Brinell Hardness
95 HBW

Description

Aluminum Precision Blank, Aluminum, 6061, T651, 24 in Overall Length, Length Tolerance +0.063 in/0 in, 6 in Overall Width, Width Tolerance +0.063 in/0 in, 0.236 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.