Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # MG-6061-0591-02-12

  • Zoro # G615574702


product price: $62.39
/ea

Key Features

Yield Strength
40 ksi
Temper
T651
Length Tolerance
+0.063 in/0 in
Tensile Strength
45 ksi
Thickness Tolerance
+/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG-6061-0591-02-12
Zoro #
G615574702
UPC #
847554019603
Country of Origin
United States

Dimensions

Length Tolerance
+0.063 in/0 in
Thickness
0.591 in
Width Tolerance
+0.063 in/0 in
Overall Width
2 in
Overall Length
12 in

Details

Item
Aluminum Precision Blank
Yield Strength
40 ksi
Temper
T651
Tensile Strength
45 ksi
Thickness Tolerance
+/-0.002 in
Material
Aluminum
Flatness Tolerance
+0.002 in/+0.01 in
Galvanized
Not Galvanized
Straightness Tolerance
Not Rated
Brinell Hardness
95 HBW
System of Measurement
Inch
Elongation
17 %
Rockwell Hardness
60 HRB
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Hot Rolled
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant
Mechanical Finish
Precision Ground
Heat Treatment
Tempered
Tolerance Rating
Tight
Material Grade
6061

Description

Aluminum Precision Blank, Aluminum, 6061, T651, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 2 in Overall Width, Width Tolerance +0.063 in/0 in, 0.591 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.