Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # MG-6061-0591-12-24

  • Zoro # G315574576


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Temper
T651
Yield Strength
40 ksi
Thickness Tolerance
+/-0.002 in
Tensile Strength
45 ksi
Length Tolerance
+0.063 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MG-6061-0591-12-24
Zoro #
G315574576
UPC #
847554019689
Country of Origin
United States

Dimensions

Length Tolerance
+0.063 in/0 in
Width Tolerance
+0.063 in/0 in
Thickness
0.591 in
Overall Length
24 in
Overall Width
12 in

Details

Item
Aluminum Precision Blank
Temper
T651
Yield Strength
40 ksi
Thickness Tolerance
+/-0.002 in
Tensile Strength
45 ksi
Material
Aluminum
Heat Treatable
Heat Treatable
Elongation
17 %
Material Grade
6061
Shape
Plate
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Heat Treatment
Tempered
Resistance Properties
Corrosion-Resistant

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 24 in, Length Tolerance +0.063 in/0 in, Overall Width 12 in, Width Tolerance +0.063 in/0 in, Thickness 0.591 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.