Precision Machine-Ready Blank
Mfr # RB-6061-0250-12
Zoro # G715573674
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Temper
T651
Length Tolerance
+/-0.002 in
Standards
AS9100, ISO 9001
Yield Strength
40,000 psi
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB-6061-0250-12
Zoro #
G715573674
UPC #
847554020067
Country of Origin
United States
Dimensions
Length Tolerance
+/-0.002 in
Outside Diameter Tolerance
Not Rated
Overall Length
1/4 in
Outside Diameter
12 in
Details
Item
Aluminum Precision Blank
Temper
T651
Standards
AS9100, ISO 9001
Yield Strength
40,000 psi
Material
Aluminum
Tensile Strength
45 ksi
Tolerance Rating
Tight
Shape
Disc
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Annealed
Elongation
17 %
System of Measurement
Inch
Fabrication
Extruded
Heat Treatable
Heat Treatable
Galvanized
Not Galvanized
Material Grade
6061
Resistance Properties
Corrosion-Resistant
Rockwell Hardness
62 HRB
Brinell Hardness
95 HBW
Mechanical Finish
Mill, Precision Ground
Description
Aluminum Precision Blank, Aluminum, 6061, T651, Disc, Outside Diameter 12 in, Outside Diameter Tolerance Not Rated, 1/4 in Overall Length, Length Tolerance +/-0.002 in, Fabrication Extruded, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Precision Ground, Yield Strength 40,000 psi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 62 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AS9100, ISO 9001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.