Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # RB-6061-0750-12

  • Zoro # G215573921


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Temper
T651
Tensile Strength
45 ksi
Yield Strength
40,000 psi
Material
Aluminum
Standards
AS9100, ISO 9001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB-6061-0750-12
Zoro #
G215573921
UPC #
847554020272
Country of Origin
United States

Dimensions

Length Tolerance
+/-0.002 in
Overall Length
3/4 in
Outside Diameter
12 in
Outside Diameter Tolerance
Not Rated

Details

Item
Aluminum Precision Blank
Temper
T651
Tensile Strength
45 ksi
Yield Strength
40,000 psi
Material
Aluminum
Standards
AS9100, ISO 9001
Elongation
17 %
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
6061
System of Measurement
Inch
Heat Treatment
Annealed
Tolerance Rating
Tight
Mechanical Finish
Mill, Precision Ground
Brinell Hardness
95 HBW
Galvanized
Not Galvanized
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant
Fabrication
Extruded
Shape
Disc
Rockwell Hardness
62 HRB

Description

Aluminum Precision Blank, Aluminum, 6061, T651, Disc, Outside Diameter 12 in, Outside Diameter Tolerance Not Rated, 3/4 in Overall Length, Length Tolerance +/-0.002 in, Fabrication Extruded, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Precision Ground, Yield Strength 40,000 psi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 62 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AS9100, ISO 9001

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.