Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # RB-6061-1500-02

  • Zoro # G315574187


product price: $32.85
/ea

Key Features

Standards
AS9100, ISO 9001
Yield Strength
40,000 psi
Tensile Strength
45 ksi
Length Tolerance
+/-0.002 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB-6061-1500-02
Zoro #
G315574187
UPC #
847554020357
Country of Origin
United States

Dimensions

Length Tolerance
+/-0.002 in
Outside Diameter
2 in
Outside Diameter Tolerance
Not Rated
Overall Length
1 1/2 in

Details

Item
Aluminum Precision Blank
Standards
AS9100, ISO 9001
Yield Strength
40,000 psi
Tensile Strength
45 ksi
Material
Aluminum
Temper
T651
Shape
Disc
Heat Treatable
Heat Treatable
Tolerance Rating
Tight
Material Grade
6061
Rockwell Hardness
62 HRB
Elongation
17 %
Resistance Properties
Corrosion-Resistant
Mechanical Finish
Mill, Precision Ground
Galvanized
Not Galvanized
Heat Treatment
Annealed
Brinell Hardness
95 HBW
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Extruded
System of Measurement
Inch

Description

Aluminum Precision Blank, Aluminum, 6061, T651, Disc, Outside Diameter 2 in, Outside Diameter Tolerance Not Rated, 1 1/2 in Overall Length, Length Tolerance +/-0.002 in, Fabrication Extruded, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Precision Ground, Yield Strength 40,000 psi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 62 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AS9100, ISO 9001

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.