Precision Machine-Ready Blank
Mfr # RB-6061-3000-08
Zoro # G515574222
product price: $210.99
/ea
Free Shipping & Returns
Key Features
Tensile Strength
45 ksi
Standards
AS9100, ISO 9001
Temper
T651
Length Tolerance
+/-0.002 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB-6061-3000-08
Zoro #
G515574222
UPC #
847554020531
Country of Origin
United States
Dimensions
Length Tolerance
+/-0.002 in
Outside Diameter
8 in
Outside Diameter Tolerance
Not Rated
Overall Length
3 in
Details
Item
Aluminum Precision Blank
Tensile Strength
45 ksi
Standards
AS9100, ISO 9001
Temper
T651
Material
Aluminum
Yield Strength
40,000 psi
Shape
Disc
Material Grade
6061
Brinell Hardness
95 HBW
Tolerance Rating
Tight
Heat Treatable
Heat Treatable
Elongation
17 %
Resistance Properties
Corrosion-Resistant
Fabrication
Extruded
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
62 HRB
System of Measurement
Inch
Mechanical Finish
Mill, Precision Ground
Galvanized
Not Galvanized
Heat Treatment
Annealed
Description
Aluminum Precision Blank, Aluminum, 6061, T651, Disc, Outside Diameter 8 in, Outside Diameter Tolerance Not Rated, 3 in Overall Length, Length Tolerance +/-0.002 in, Fabrication Extruded, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Precision Ground, Yield Strength 40,000 psi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 62 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AS9100, ISO 9001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.