Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # SB-0304-0190-08-08

  • Zoro # G215549407


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
0.19 in
Width Tolerance
+/-0.002 in
Thickness Tolerance
+/-0.002 in
Length Tolerance
+/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB-0304-0190-08-08
Zoro #
G215549407
UPC #
847554020876
Country of Origin
United States

Dimensions

Thickness
0.19 in
Width Tolerance
+/-0.002 in
Length Tolerance
+/-0.002 in
Overall Length
8 in
Overall Width
8 in

Details

Material
Stainless Steel
Item
StainlessSteelPrecisionBlank,8in-L
Thickness Tolerance
+/-0.002 in
Straightness Tolerance
Not Rated
Flatness Tolerance
+0.002 in/+0.01 in
Brinell Hardness
217 BHN
Rockwell Hardness
70 HRB
Heat Treatment
Annealed
Includes Material Certificate
Material Certificate with Lot Number
Elongation
40 %
Material Grade
304
Shape
Sheet
Yield Strength
30,000 psi
System of Measurement
Inch
Tolerance Rating
Tight
Resistance Properties
Corrosion-Resistant
Fabrication
Hot Rolled
Tensile Strength
75,000 psi
Mechanical Finish
Precision Ground, Mill

Description

Stainless Steel Precision Blank, Stainless Steel, 304, Sheet, 8 in Overall Length, Length Tolerance +/-0.002 in, 8 in Overall Width, Width Tolerance +/-0.002 in, 0.19 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Applicable, Mechanical Finish Precision Ground, Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, Brinell Hardness 217 BHN, Rockwell Hardness 70 HRB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.