Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # SB-0304-0250-02-06

  • Zoro # G415549887


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
0.25 in
Thickness Tolerance
+/-0.002 in
Width Tolerance
+/-0.002 in
Length Tolerance
+/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB-0304-0250-02-06
Zoro #
G415549887
UPC #
847554020975
Country of Origin
United States

Dimensions

Thickness
0.25 in
Width Tolerance
+/-0.002 in
Length Tolerance
+/-0.002 in
Overall Width
2 in
Overall Length
6 in

Details

Material
Stainless Steel
Thickness Tolerance
+/-0.002 in
Item
Stainless Steel Precision Blank
Elongation
40 %
Flatness Tolerance
+0.002 in/+0.01 in
System of Measurement
Inch
Brinell Hardness
217 BHN
Tensile Strength
75,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
304
Resistance Properties
Corrosion-Resistant
Yield Strength
30,000 psi
Fabrication
Hot Rolled

Description

Stainless Steel Precision Blank, Stainless Steel, 304, 6 in Overall Length, Length Tolerance +/-0.002 in, 2 in Overall Width, Width Tolerance +/-0.002 in, 0.25 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 217 BHN Brinell Hardness, Includes Material Certificate Material Certificate with Lot Number, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.