Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # SB-0304-0250-18-18

  • Zoro # G415549771


product price: $1,068.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
0.25 in
Length Tolerance
+/-0.002 in
Thickness Tolerance
+/-0.002 in
Width Tolerance
+/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB-0304-0250-18-18
Zoro #
G415549771
UPC #
847554021149
Country of Origin
United States

Dimensions

Thickness
0.25 in
Length Tolerance
+/-0.002 in
Width Tolerance
+/-0.002 in
Overall Length
18 in
Overall Width
18 in

Details

Material
Stainless Steel
Thickness Tolerance
+/-0.002 in
Item
StainlessSteelPrecisionBlank,18in-L
System of Measurement
Inch
Fabrication
Hot Rolled
Mechanical Finish
Precision Ground, Mill
Resistance Properties
Corrosion-Resistant
Yield Strength
30,000 psi
Tensile Strength
75,000 psi
Shape
Plate
Straightness Tolerance
Not Rated
Elongation
40 %
Material Grade
304
Tolerance Rating
Tight
Heat Treatment
Annealed
Brinell Hardness
217 BHN
Includes Material Certificate
Material Certificate with Lot Number
Flatness Tolerance
+0.002 in/+0.01 in
Rockwell Hardness
70 HRB

Description

Stainless Steel Precision Blank, Stainless Steel, 304, Plate, 18 in Overall Length, Length Tolerance +/-0.002 in, 18 in Overall Width, Width Tolerance +/-0.002 in, 0.25 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Applicable, Mechanical Finish Precision Ground, Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, Brinell Hardness 217 BHN, Rockwell Hardness 70 HRB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.