Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # SB-2024-0125-18-18

  • Zoro # G415574476


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Temper
T3
Thickness Tolerance
+/-0.002 in
Yield Strength
41 ksi
Thickness
0.125 in
Tensile Strength
57 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-2024-0125-18-18
Zoro #
G415574476
UPC #
847554033968
Country of Origin
United States

Dimensions

Thickness
0.125 in
Length Tolerance
+/-0.002 in
Width Tolerance
+/-0.002 in
Overall Width
18 in
Overall Length
18 in

Details

Item
Aluminum Precision Blank
Temper
T3
Thickness Tolerance
+/-0.002 in
Yield Strength
41 ksi
Tensile Strength
57 ksi
Material
Aluminum
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Heat Treatable
Heat Treatable
Elongation
4 %
Heat Treatment
Tempered
System of Measurement
Inch
Material Grade
2024
Flatness Tolerance
+0.002 in/+0.01 in
Includes Material Certificate
Material Certificate with Lot Number
Shape
Sheet

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 2024, Temper T3, Overall Length 18 in, Length Tolerance +/-0.002 in, Overall Width 18 in, Width Tolerance +/-0.002 in, Thickness 0.125 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.