Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # SB-3003-0190-01-06

  • Zoro # G715573834


product price: $18.79
/ea

Key Features

Length Tolerance
+0.063 in/0 in
Material
Aluminum
Yield Strength
Not Rated
Thickness Tolerance
Not Rated
Temper
H14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-3003-0190-01-06
Zoro #
G715573834
UPC #
847554034194
Country of Origin
United States

Dimensions

Length Tolerance
+0.063 in/0 in
Thickness
0.19 in
Width Tolerance
+0.063 in/0 in
Overall Width
1 in
Overall Length
6 in

Details

Item
Aluminum Precision Blank
Material
Aluminum
Yield Strength
Not Rated
Thickness Tolerance
Not Rated
Temper
H14
Tensile Strength
Not Rated
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
3003
System of Measurement
Inch
Rockwell Hardness
35 HRB
Fabrication
Cold Rolled
Galvanized
Not Galvanized
Brinell Hardness
47 HBW
Tolerance Rating
Tight
Heat Treatment
No Heat Treatment
Flatness Tolerance
Not Rated
Straightness Tolerance
Not Rated
Heat Treatable
Not Heat Treatable

Description

Aluminum Precision Blank, Aluminum, 3003, H14, 6 in Overall Length, Length Tolerance +0.063 in/0 in, 1 in Overall Width, Width Tolerance +0.063 in/0 in, 0.19 in Thickness, Thickness Tolerance Not Rated, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Yield Strength Not Rated, Tensile Strength Not Rated, 47 HBW Brinell Hardness, 35 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.