Precision Machine-Ready Blank
Mfr # SB-5052-0125-02-06
Zoro # G515573898
product price: $18.49
/eaKey Features
Yield Strength
Not Rated
Thickness Tolerance
Not Rated
Material
Aluminum
Width Tolerance
+0.063 in/0 in
Tensile Strength
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SB-5052-0125-02-06
Zoro #
G515573898
UPC #
847554025284
Country of Origin
United States
Dimensions
Width Tolerance
+0.063 in/0 in
Thickness
0.125 in
Length Tolerance
+0.063 in/0 in
Overall Length
6 in
Overall Width
2 in
Details
Item
Aluminum Precision Blank
Yield Strength
Not Rated
Thickness Tolerance
Not Rated
Material
Aluminum
Tensile Strength
Not Rated
Temper
H32
Rockwell Hardness
55 HRB
Galvanized
Not Galvanized
Fabrication
Hot Rolled
Flatness Tolerance
Not Rated
System of Measurement
Inch
Straightness Tolerance
Not Rated
Brinell Hardness
60 HBW
Resistance Properties
Corrosion-Resistant
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
No Heat Treatment
Heat Treatable
Not Heat Treatable
Tolerance Rating
Tight
Material Grade
5052
Description
Aluminum Precision Blank, Aluminum, 5052, H32, 6 in Overall Length, Length Tolerance +0.063 in/0 in, 2 in Overall Width, Width Tolerance +0.063 in/0 in, 0.125 in Thickness, Thickness Tolerance Not Rated, Fabrication Hot Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Yield Strength Not Rated, Tensile Strength Not Rated, 60 HBW Brinell Hardness, 55 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.