Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # SB-5052-0125-02-24

  • Zoro # G215573846


product price: $28.15
/ea

Key Features

Width Tolerance
+0.063 in/0 in
Tensile Strength
Not Rated
Thickness
0.125 in
Thickness Tolerance
Not Rated
Temper
H32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB-5052-0125-02-24
Zoro #
G215573846
UPC #
847554025307
Country of Origin
United States

Dimensions

Width Tolerance
+0.063 in/0 in
Thickness
0.125 in
Length Tolerance
+0.063 in/0 in
Overall Width
2 in
Overall Length
24 in

Details

Item
Aluminum Precision Blank
Tensile Strength
Not Rated
Thickness Tolerance
Not Rated
Temper
H32
Material
Aluminum
Yield Strength
Not Rated
Straightness Tolerance
Not Rated
Brinell Hardness
60 HBW
Galvanized
Not Galvanized
Fabrication
Hot Rolled
Material Grade
5052
Rockwell Hardness
55 HRB
Includes Material Certificate
Material Certificate with Lot Number
Flatness Tolerance
Not Rated
System of Measurement
Inch
Tolerance Rating
Tight
Heat Treatment
No Heat Treatment
Resistance Properties
Corrosion-Resistant
Heat Treatable
Not Heat Treatable

Description

Aluminum Precision Blank, Aluminum, 5052, H32, 24 in Overall Length, Length Tolerance +0.063 in/0 in, 2 in Overall Width, Width Tolerance +0.063 in/0 in, 0.125 in Thickness, Thickness Tolerance Not Rated, Fabrication Hot Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Yield Strength Not Rated, Tensile Strength Not Rated, 60 HBW Brinell Hardness, 55 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.