Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # SB-5052-0125-13-24

  • Zoro # G215573761


product price: $24.75
/ea

Key Features

Material
Aluminum
Length Tolerance
+0.063 in/0 in
Yield Strength
Not Rated
Tensile Strength
Not Rated
Thickness Tolerance
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-5052-0125-13-24
Zoro #
G215573761
UPC #
847554025451
Country of Origin
United States

Dimensions

Length Tolerance
+0.063 in/0 in
Thickness
0.125 in
Width Tolerance
+0.063 in/0 in
Overall Width
1 1/4 in
Overall Length
24 in

Details

Item
Aluminum Precision Blank
Material
Aluminum
Yield Strength
Not Rated
Tensile Strength
Not Rated
Thickness Tolerance
Not Rated
Temper
H32
System of Measurement
Inch
Straightness Tolerance
Not Rated
Heat Treatment
No Heat Treatment
Resistance Properties
Corrosion-Resistant
Heat Treatable
Not Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
55 HRB
Fabrication
Hot Rolled
Flatness Tolerance
Not Rated
Brinell Hardness
60 HBW
Tolerance Rating
Tight
Material Grade
5052
Galvanized
Not Galvanized

Description

Aluminum Precision Blank, Aluminum, 5052, H32, 24 in Overall Length, Length Tolerance +0.063 in/0 in, 1 1/4 in Overall Width, Width Tolerance +0.063 in/0 in, 0.125 in Thickness, Thickness Tolerance Not Rated, Fabrication Hot Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Yield Strength Not Rated, Tensile Strength Not Rated, 60 HBW Brinell Hardness, 55 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.