Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # SB-5052-0250-50-12

  • Zoro # G815574151


product price: $20.15
/ea

Key Features

Material
Aluminum
Width Tolerance
+0.063 in/0 in
Yield Strength
Not Rated
Tensile Strength
Not Rated
Temper
H32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-5052-0250-50-12
Zoro #
G815574151
UPC #
847554026342
Country of Origin
United States

Dimensions

Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in
Thickness
0.25 in
Overall Length
12 in
Overall Width
1/2 in

Details

Item
Aluminum Precision Blank
Material
Aluminum
Yield Strength
Not Rated
Tensile Strength
Not Rated
Temper
H32
Thickness Tolerance
Not Rated
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
55 HRB
Flatness Tolerance
Not Rated
Brinell Hardness
60 HBW
System of Measurement
Inch
Fabrication
Hot Rolled
Tolerance Rating
Tight
Heat Treatment
No Heat Treatment
Material Grade
5052
Straightness Tolerance
Not Rated
Heat Treatable
Not Heat Treatable
Resistance Properties
Corrosion-Resistant
Galvanized
Not Galvanized

Description

Aluminum Precision Blank, Aluminum, 5052, H32, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 1/2 in Overall Width, Width Tolerance +0.063 in/0 in, 0.25 in Thickness, Thickness Tolerance Not Rated, Fabrication Hot Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Yield Strength Not Rated, Tensile Strength Not Rated, 60 HBW Brinell Hardness, 55 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.