Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # SB-6061-0125-02-06

  • Zoro # G615574405


product price: $44.09
/ea

Key Features

Thickness
0.125 in
Length Tolerance
+/-0.002 in
Tensile Strength
45 ksi
Temper
T6
Width Tolerance
+/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-6061-0125-02-06
Zoro #
G615574405
UPC #
847554026472
Country of Origin
United States

Dimensions

Thickness
0.125 in
Length Tolerance
+/-0.002 in
Width Tolerance
+/-0.002 in
Overall Width
2 in
Overall Length
6 in

Details

Item
Aluminum Precision Blank
Tensile Strength
45 ksi
Temper
T6
Material
Aluminum
Thickness Tolerance
+/-0.002 in
Yield Strength
40 ksi
Straightness Tolerance
Not Rated
Heat Treatment
Tempered
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
+0.002 in/+0.01 in
Mechanical Finish
Precision Ground, Mill
Rockwell Hardness
60 HRB
Includes Material Certificate
Material Certificate with Lot Number
Elongation
17 %
Heat Treatable
Heat Treatable
Brinell Hardness
95 HBW
Material Grade
6061
Tolerance Rating
Tight
Galvanized
Not Galvanized
System of Measurement
Inch

Description

Aluminum Precision Blank, Aluminum, 6061, T6, 6 in Overall Length, Length Tolerance +/-0.002 in, 2 in Overall Width, Width Tolerance +/-0.002 in, 0.125 in Thickness, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Mill, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.