Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # SB-6061-0190-36-36

  • Zoro # G315574897


product price: $1,176.99
/ea
Free Shipping & Returns

Key Features

Thickness Tolerance
+/-0.002 in
Length Tolerance
+/-0.002 in
Thickness
0.19 in
Temper
T651
Width Tolerance
+/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-6061-0190-36-36
Zoro #
G315574897
UPC #
847554034293
Country of Origin
United States

Dimensions

Length Tolerance
+/-0.002 in
Thickness
0.19 in
Width Tolerance
+/-0.002 in
Overall Width
36 in
Overall Length
36 in

Details

Item
Aluminum Precision Blank
Thickness Tolerance
+/-0.002 in
Temper
T651
Tensile Strength
45 ksi
Yield Strength
40 ksi
Material
Aluminum
Flatness Tolerance
+0.002 in/+0.01 in
Heat Treatment
Tempered
Resistance Properties
Corrosion-Resistant
Shape
Sheet
System of Measurement
Inch
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Elongation
17 %
Material Grade
6061

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 36 in, Length Tolerance +/-0.002 in, Overall Width 36 in, Width Tolerance +/-0.002 in, Thickness 0.19 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.