Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # SB-6061-0250-12-36

  • Zoro # G515573812


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Thickness
0.25 in
Temper
T651
Yield Strength
40 ksi
Tensile Strength
45 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-6061-0250-12-36
Zoro #
G515573812
UPC #
847554034330
Country of Origin
United States

Dimensions

Thickness
0.25 in
Length Tolerance
+/-0.002 in
Width Tolerance
+/-0.002 in
Overall Length
36 in
Overall Width
12 in

Details

Item
Aluminum Precision Blank
Material
Aluminum
Temper
T651
Yield Strength
40 ksi
Tensile Strength
45 ksi
Thickness Tolerance
+/-0.002 in
Includes Material Certificate
Material Certificate with Lot Number
Elongation
17 %
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Heat Treatable
Heat Treatable
Heat Treatment
Tempered
Material Grade
6061
Flatness Tolerance
+0.002 in/+0.01 in
Shape
Plate

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 36 in, Length Tolerance +/-0.002 in, Overall Width 12 in, Width Tolerance +/-0.002 in, Thickness 0.25 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.