Precision Machine-Ready Blank
Mfr # SB-6061-0375-12-36
Zoro # G015573633
product price: $575.99
/ea
Free Shipping & Returns
Key Features
Length Tolerance
+/-0.002 in
Thickness Tolerance
+/-0.002 in
Thickness
0.375 in
Tensile Strength
45 ksi
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB-6061-0375-12-36
Zoro #
G015573633
UPC #
847554034385
Country of Origin
United States
Dimensions
Length Tolerance
+/-0.002 in
Thickness
0.375 in
Width Tolerance
+/-0.002 in
Overall Length
36 in
Overall Width
12 in
Details
Item
Aluminum Precision Blank
Thickness Tolerance
+/-0.002 in
Tensile Strength
45 ksi
Material
Aluminum
Yield Strength
40 ksi
Temper
T651
Shape
Plate
Heat Treatment
Tempered
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
+0.002 in/+0.01 in
Includes Material Certificate
Material Certificate with Lot Number
Elongation
17 %
Material Grade
6061
Heat Treatable
Heat Treatable
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 36 in, Length Tolerance +/-0.002 in, Overall Width 12 in, Width Tolerance +/-0.002 in, Thickness 0.375 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.