Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # SB-6061-0500-04-08

  • Zoro # G115574004


product price: $83.25
/ea
Free Shipping & Returns

Key Features

Thickness Tolerance
+/-0.002 in
Width Tolerance
+/-0.002 in
Tensile Strength
45 ksi
Length Tolerance
+/-0.002 in
Temper
T651
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-6061-0500-04-08
Zoro #
G115574004
UPC #
847554027332
Country of Origin
United States

Dimensions

Width Tolerance
+/-0.002 in
Length Tolerance
+/-0.002 in
Thickness
0.5 in
Overall Width
4 in
Overall Length
8 in

Details

Item
Aluminum Precision Blank
Thickness Tolerance
+/-0.002 in
Tensile Strength
45 ksi
Temper
T651
Material
Aluminum
Yield Strength
40 ksi
Material Grade
6061
Straightness Tolerance
Not Rated
Fabrication
Hot Rolled
Galvanized
Not Galvanized
Mechanical Finish
Precision Ground, Mill
Heat Treatable
Heat Treatable
Elongation
17 %
Brinell Hardness
95 HBW
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
+0.002 in/+0.01 in
Rockwell Hardness
60 HRB
Includes Material Certificate
Material Certificate with Lot Number
Tolerance Rating
Tight
System of Measurement
Inch
Heat Treatment
Tempered

Description

Aluminum Precision Blank, Aluminum, 6061, T651, 8 in Overall Length, Length Tolerance +/-0.002 in, 4 in Overall Width, Width Tolerance +/-0.002 in, 0.5 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Mill, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.