Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # SB-6061-0625-02-06

  • Zoro # G115573892


product price: $58.55
/ea

Key Features

Temper
T651
Width Tolerance
+/-0.002 in
Thickness Tolerance
+/-0.002 in
Thickness
0.625 in
Yield Strength
40 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-6061-0625-02-06
Zoro #
G115573892
UPC #
847554027479
Country of Origin
United States

Dimensions

Width Tolerance
+/-0.002 in
Thickness
0.625 in
Length Tolerance
+/-0.002 in
Overall Width
2 in
Overall Length
6 in

Description

Aluminum Precision Blank, Aluminum, 6061, T651, 6 in Overall Length, Length Tolerance +/-0.002 in, 2 in Overall Width, Width Tolerance +/-0.002 in, 0.625 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Mill, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.