Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # SB-6061-0750-02-02

  • Zoro # G315574071


product price: $45.39
/ea

Key Features

Length Tolerance
+/-0.002 in
Width Tolerance
+/-0.002 in
Tensile Strength
45 ksi
Yield Strength
40 ksi
Temper
T651
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB-6061-0750-02-02
Zoro #
G315574071
UPC #
847554034507
Country of Origin
United States

Dimensions

Length Tolerance
+/-0.002 in
Width Tolerance
+/-0.002 in
Thickness
0.75 in
Overall Width
2 in
Overall Length
2 in

Details

Item
Aluminum Precision Blank
Tensile Strength
45 ksi
Yield Strength
40 ksi
Temper
T651
Thickness Tolerance
+/-0.002 in
Material
Aluminum
Material Grade
6061
Galvanized
Not Galvanized
Heat Treatable
Heat Treatable
Flatness Tolerance
+0.002 in/+0.01 in
Resistance Properties
Corrosion-Resistant
Straightness Tolerance
Not Rated
Tolerance Rating
Tight
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Precision Ground, Mill
Fabrication
Hot Rolled
Elongation
17 %
Brinell Hardness
95 HBW
Heat Treatment
Tempered
Rockwell Hardness
60 HRB
System of Measurement
Inch

Description

Aluminum Precision Blank, Aluminum, 6061, T651, 2 in Overall Length, Length Tolerance +/-0.002 in, 2 in Overall Width, Width Tolerance +/-0.002 in, 0.75 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Mill, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.