Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # SB-6061-1250-24-24

  • Zoro # G315574958


product price: $1,603.99
/ea
Free Shipping & Returns

Key Features

Thickness Tolerance
+/-0.002 in
Thickness
1.25 in
Tensile Strength
45 ksi
Length Tolerance
+/-0.002 in
Temper
T651
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB-6061-1250-24-24
Zoro #
G315574958
UPC #
847554028438
Country of Origin
United States

Dimensions

Thickness
1.25 in
Length Tolerance
+/-0.002 in
Width Tolerance
+/-0.002 in
Overall Width
24 in
Overall Length
24 in

Details

Item
Aluminum Precision Blank
Thickness Tolerance
+/-0.002 in
Tensile Strength
45 ksi
Temper
T651
Material
Aluminum
Yield Strength
40 ksi
Includes Material Certificate
Material Certificate with Lot Number
Flatness Tolerance
+0.002 in/+0.01 in
Shape
Plate
Resistance Properties
Corrosion-Resistant
Heat Treatable
Heat Treatable
System of Measurement
Inch
Material Grade
6061
Heat Treatment
Tempered
Elongation
17 %

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 24 in, Length Tolerance +/-0.002 in, Overall Width 24 in, Width Tolerance +/-0.002 in, Thickness 1.25 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.