Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # SB-6061-1500-12-24

  • Zoro # G916214857


product price: $940.99
/ea
Free Shipping & Returns

Key Features

Thickness Tolerance
+/-0.002 in
Material Grade
6061
Heat Treatable
Heat Treatable
Temper
T651
Flatness Tolerance
+0.002 in/+0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-6061-1500-12-24
Zoro #
G916214857
UPC #
847554028629
Country of Origin
United States

Dimensions

Thickness
1.5 in
Width Tolerance
+/-0.002 in
Overall Length
24 in
Length Tolerance
+/-0.002 in
Overall Width
12 in

Details

Thickness Tolerance
+/-0.002 in
Item
Aluminum Precision Blank
Material Grade
6061
Heat Treatable
Heat Treatable
Temper
T651
Flatness Tolerance
+0.002 in/+0.01 in
Shape
Plate
System of Measurement
Inch
Heat Treatment
Tempered
Elongation
17 %
Material
Aluminum
Yield Strength
40 ksi
Tensile Strength
45 ksi
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Corrosion-Resistant

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 24 in, Length Tolerance +/-0.002 in, Overall Width 12 in, Width Tolerance +/-0.002 in, Thickness 1.5 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.