Precision Machine-Ready Blank
Mfr # SB-6061-2000-08-12
Zoro # G016214887
product price: $524.99
/ea
Free Shipping & Returns
Key Features
Flatness Tolerance
+0.002 in/+0.01 in
Yield Strength
40 ksi
Resistance Properties
Corrosion-Resistant
Material
Aluminum
Heat Treatment
Tempered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SB-6061-2000-08-12
Zoro #
G016214887
UPC #
847554028810
Country of Origin
United States
Dimensions
Width Tolerance
+/-0.002 in
Overall Length
12 in
Overall Width
8 in
Thickness
2 in
Length Tolerance
+/-0.002 in
Details
Flatness Tolerance
+0.002 in/+0.01 in
Yield Strength
40 ksi
Resistance Properties
Corrosion-Resistant
Material
Aluminum
Heat Treatment
Tempered
Includes Material Certificate
Material Certificate with Lot Number
Thickness Tolerance
+/-0.002 in
Material Grade
6061
Temper
T651
Item
Aluminum Precision Blank
Heat Treatable
Heat Treatable
Tensile Strength
45 ksi
Elongation
17 %
System of Measurement
Inch
Shape
Plate
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 12 in, Length Tolerance +/-0.002 in, Overall Width 8 in, Width Tolerance +/-0.002 in, Thickness 2 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.