Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # SB-6061-2000-12-36

  • Zoro # G516214912


product price: $2,055.99
/ea
Free Shipping & Returns

Key Features

Thickness
2 in
Heat Treatment
Tempered
Flatness Tolerance
+0.002 in/+0.01 in
Overall Length
36 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-6061-2000-12-36
Zoro #
G516214912
UPC #
847554034699
Country of Origin
United States

Dimensions

Thickness
2 in
Overall Length
36 in
Overall Width
12 in
Width Tolerance
+/-0.002 in
Length Tolerance
+/-0.002 in

Details

Heat Treatment
Tempered
Flatness Tolerance
+0.002 in/+0.01 in
System of Measurement
Inch
Temper
T651
Thickness Tolerance
+/-0.002 in
Shape
Plate
Heat Treatable
Heat Treatable
Material Grade
6061
Tensile Strength
45 ksi
Elongation
17 %
Item
Aluminum Precision Blank
Material
Aluminum
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
40 ksi
Resistance Properties
Corrosion-Resistant

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 36 in, Length Tolerance +/-0.002 in, Overall Width 12 in, Width Tolerance +/-0.002 in, Thickness 2 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.