Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # SB-6061-3500-35-35

  • Zoro # G216214854


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Tolerance Rating
Tight
Flatness Tolerance
+0.002 in/+0.01 in
Heat Treatable
Heat Treatable
Length Tolerance
+/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-6061-3500-35-35
Zoro #
G216214854
UPC #
847554028896
Country of Origin
United States

Dimensions

Length Tolerance
+/-0.002 in
Thickness
3.5 in
Overall Length
3 in
Overall Width
3 1/2 in
Width Tolerance
+/-0.002 in

Description

Aluminum Precision Blank, Aluminum, 6061, T651, 3 in Overall Length, Length Tolerance +/-0.002 in, 3 1/2 in Overall Width, Width Tolerance +/-0.002 in, 3.5 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Mill, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.