Precision Machine-Ready Blank
Mfr # SB-6061-4500-12-12
Zoro # G216214847
product price: $2,744.99
/ea
Free Shipping & Returns
Key Features
Thickness
4.5 in
Tensile Strength
45 ksi
System of Measurement
Inch
Elongation
17 %
Resistance Properties
Corrosion-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB-6061-4500-12-12
Zoro #
G216214847
UPC #
847554034729
Country of Origin
United States
Dimensions
Thickness
4.5 in
Overall Length
12 in
Length Tolerance
+/-0.002 in
Overall Width
12 in
Width Tolerance
+/-0.002 in
Details
Tensile Strength
45 ksi
System of Measurement
Inch
Elongation
17 %
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
+0.002 in/+0.01 in
Item
Aluminum Precision Blank
Material Grade
6061
Material
Aluminum
Yield Strength
40 ksi
Thickness Tolerance
+/-0.002 in
Shape
Plate
Temper
T651
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Heat Treatment
Tempered
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 12 in, Length Tolerance +/-0.002 in, Overall Width 12 in, Width Tolerance +/-0.002 in, Thickness 4.5 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.