Precision Machine-Ready Blank
Mfr # SB-7075-0125-02-04
Zoro # G316215232
product price: $43.59
/eaKey Features
Heat Treatable
Heat Treatable
Straightness Tolerance
Not Rated
Galvanized
Not Galvanized
Elongation
11 %
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB-7075-0125-02-04
Zoro #
G316215232
UPC #
847554029213
Country of Origin
United States
Dimensions
Overall Width
2 in
Width Tolerance
+/-0.002 in
Thickness
0.125 in
Length Tolerance
+/-0.002 in
Overall Length
4 in
Description
Aluminum Precision Blank, Aluminum, 7075, T651, 4 in Overall Length, Length Tolerance +/-0.002 in, 2 in Overall Width, Width Tolerance +/-0.002 in, 0.125 in Thickness, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Mill, Yield Strength 63 ksi, Tensile Strength 73 ksi, 150 HBW Brinell Hardness, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.