Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # SB-7075-0125-06-06

  • Zoro # G016215242


product price: $68.19
/ea

Key Features

System of Measurement
Inch
Temper
T651
Flatness Tolerance
+0.002 in/+0.01 in
Thickness
0.125 in
Shape
Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-7075-0125-06-06
Zoro #
G016215242
UPC #
847554029305
Country of Origin
United States

Dimensions

Thickness
0.125 in
Overall Length
6 in
Width Tolerance
+/-0.002 in
Overall Width
6 in
Length Tolerance
+/-0.002 in

Details

Item
Aluminum Precision Blank
System of Measurement
Inch
Temper
T651
Flatness Tolerance
+0.002 in/+0.01 in
Shape
Sheet
Material
Aluminum
Material Grade
7075
Thickness Tolerance
+/-0.002 in
Tensile Strength
73 ksi
Heat Treatment
Tempered
Yield Strength
63 ksi
Elongation
11 %
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Corrosion-Resistant
Heat Treatable
Heat Treatable

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 6 in, Length Tolerance +/-0.002 in, Overall Width 6 in, Width Tolerance +/-0.002 in, Thickness 0.125 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.