Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # SB-7075-0125-18-18

  • Zoro # G116214671


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Flatness Tolerance
+0.002 in/+0.01 in
Overall Length
18 in
Material Grade
7075
System of Measurement
Inch
Width Tolerance
+/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-7075-0125-18-18
Zoro #
G116214671
UPC #
847554034804
Country of Origin
United States

Dimensions

Overall Length
18 in
Width Tolerance
+/-0.002 in
Length Tolerance
+/-0.002 in
Overall Width
18 in
Thickness
0.125 in

Details

Flatness Tolerance
+0.002 in/+0.01 in
Material Grade
7075
System of Measurement
Inch
Heat Treatable
Heat Treatable
Temper
T651
Includes Material Certificate
Material Certificate with Lot Number
Item
Aluminum Precision Blank
Heat Treatment
Tempered
Material
Aluminum
Yield Strength
63 ksi
Tensile Strength
73 ksi
Elongation
11 %
Shape
Sheet
Thickness Tolerance
+/-0.002 in
Resistance Properties
Corrosion-Resistant

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 18 in, Length Tolerance +/-0.002 in, Overall Width 18 in, Width Tolerance +/-0.002 in, Thickness 0.125 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.