Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # SB-7075-0190-02-03

  • Zoro # G416214715


product price: $42.35
/ea

Key Features

Heat Treatment
Tempered
Heat Treatable
Heat Treatable
System of Measurement
Inch
Tensile Strength
73 ksi
Flatness Tolerance
+0.002 in/+0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-7075-0190-02-03
Zoro #
G416214715
UPC #
847554029404
Country of Origin
United States

Dimensions

Overall Length
3 in
Overall Width
2 in
Width Tolerance
+/-0.002 in
Thickness
0.19 in
Length Tolerance
+/-0.002 in

Description

Aluminum Precision Blank, Aluminum, 7075, T651, 3 in Overall Length, Length Tolerance +/-0.002 in, 2 in Overall Width, Width Tolerance +/-0.002 in, 0.19 in Thickness, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Mill, Yield Strength 63 ksi, Tensile Strength 73 ksi, 150 HBW Brinell Hardness, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.