Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # SB-7075-0190-03-03

  • Zoro # G116214725


product price: $45.45
/ea

Key Features

Flatness Tolerance
+0.002 in/+0.01 in
Heat Treatment
Tempered
Material Grade
7075
Mechanical Finish
Precision Ground, Mill
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB-7075-0190-03-03
Zoro #
G116214725
UPC #
847554029442
Country of Origin
United States

Dimensions

Thickness
0.19 in
Overall Length
3 in
Length Tolerance
+/-0.002 in
Overall Width
3 in
Width Tolerance
+/-0.002 in

Details

Flatness Tolerance
+0.002 in/+0.01 in
Heat Treatment
Tempered
Material Grade
7075
Mechanical Finish
Precision Ground, Mill
Material
Aluminum
Temper
T651
Elongation
11 %
Heat Treatable
Heat Treatable
Tolerance Rating
Tight
Rockwell Hardness
80 HRB
Item
Aluminum Precision Blank
System of Measurement
Inch
Straightness Tolerance
Not Rated
Galvanized
Not Galvanized
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
63 ksi
Tensile Strength
73 ksi
Brinell Hardness
150 HBW
Resistance Properties
Corrosion-Resistant
Thickness Tolerance
+/-0.002 in

Description

Aluminum Precision Blank, Aluminum, 7075, T651, 3 in Overall Length, Length Tolerance +/-0.002 in, 3 in Overall Width, Width Tolerance +/-0.002 in, 0.19 in Thickness, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Mill, Yield Strength 63 ksi, Tensile Strength 73 ksi, 150 HBW Brinell Hardness, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.