Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # SB-7075-0190-03-06

  • Zoro # G316214723


product price: $54.69
/ea

Key Features

Flatness Tolerance
+0.002 in/+0.01 in
Overall Width
3 in
Tensile Strength
73 ksi
Thickness
0.19 in
Mechanical Finish
Precision Ground, Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-7075-0190-03-06
Zoro #
G316214723
UPC #
847554029459
Country of Origin
United States

Dimensions

Overall Width
3 in
Thickness
0.19 in
Width Tolerance
+/-0.002 in
Overall Length
6 in
Length Tolerance
+/-0.002 in

Details

Flatness Tolerance
+0.002 in/+0.01 in
Tensile Strength
73 ksi
Mechanical Finish
Precision Ground, Mill
Heat Treatment
Tempered
Rockwell Hardness
80 HRB
Thickness Tolerance
+/-0.002 in
Item
Aluminum Precision Blank
Elongation
11 %
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant
Tolerance Rating
Tight
Material Grade
7075
System of Measurement
Inch
Material
Aluminum
Straightness Tolerance
Not Rated
Temper
T651
Yield Strength
63 ksi
Brinell Hardness
150 HBW

Description

Aluminum Precision Blank, Aluminum, 7075, T651, 6 in Overall Length, Length Tolerance +/-0.002 in, 3 in Overall Width, Width Tolerance +/-0.002 in, 0.19 in Thickness, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Mill, Yield Strength 63 ksi, Tensile Strength 73 ksi, 150 HBW Brinell Hardness, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.