Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # SB-7075-0190-04-12

  • Zoro # G716214668


product price: $84.29
/ea
Free Shipping & Returns

Key Features

Mechanical Finish
Precision Ground, Mill
Elongation
11 %
Yield Strength
63 ksi
Length Tolerance
+/-0.002 in
Thickness
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-7075-0190-04-12
Zoro #
G716214668
UPC #
847554029497
Country of Origin
United States

Dimensions

Length Tolerance
+/-0.002 in
Thickness
0.19 in
Overall Length
12 in
Width Tolerance
+/-0.002 in
Overall Width
4 in

Details

Mechanical Finish
Precision Ground, Mill
Elongation
11 %
Yield Strength
63 ksi
Heat Treatable
Heat Treatable
Flatness Tolerance
+0.002 in/+0.01 in
System of Measurement
Inch
Galvanized
Not Galvanized
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
7075
Straightness Tolerance
Not Rated
Material
Aluminum
Tensile Strength
73 ksi
Resistance Properties
Corrosion-Resistant
Heat Treatment
Tempered
Tolerance Rating
Tight
Temper
T651
Brinell Hardness
150 HBW
Thickness Tolerance
+/-0.002 in
Rockwell Hardness
80 HRB
Item
Aluminum Precision Blank

Description

Aluminum Precision Blank, Aluminum, 7075, T651, 12 in Overall Length, Length Tolerance +/-0.002 in, 4 in Overall Width, Width Tolerance +/-0.002 in, 0.19 in Thickness, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Mill, Yield Strength 63 ksi, Tensile Strength 73 ksi, 150 HBW Brinell Hardness, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.